Zoro Homepage

Cable Tie Mount, PK100

  • Mfr # SGABM25-S6-C0

  • Zoro # G0793541


product price: $105.99
/pk 100, $1.06/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Weather Resistant Nylon 6.6
Length
1-1/8"
Indoor/Outdoor
Outdoor
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGABM25-S6-C0
Zoro #
G0793541
UPC #
7498371396
Country of Origin
United States

Dimensions

Length
1-1/8"
Width
1"
Overall Length
1 in
Height
0.2 in

Details

Item
Cable Tie Mount
Color
Black
Material
Weather Resistant Nylon 6.6
Indoor/Outdoor
Outdoor
Basic Material
Plastic
Resists
UV
Temp. Range
-60 to 85°C
Standards
CE Compliant
Mounting Method
Screw
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Adhesive Backed,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.