Zoro Homepage
This item is Discontinued.
Panduit Cable Tie Mount, Right Angle Base, 1" (2 RAFCBI1-S6-M20

Cable Tie Mount, Right Angle Base, 1" (2 (Discontinued)

  • Mfr # RAFCBI1-S6-M20
  • Zoro # G2783018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAFCBI1-S6-M20
Zoro #
G2783018
UPC #
7498358954
Country of Origin
United States

Dimensions

Length
3/4 in
Width
0.63"
Height
1.75"
Overall Length
1.75 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Mounting Method
Cable Tie or Screw
Standards
UL Listed, CE Compliant
Application
For Flat Cables
Indoor/Outdoor
Indoor
Product Material
Nylon 6.6
Product Type
Cable Tying
Product Name
Cable Tie Mount
Product Color
Black
Cable Manager Type
Cable Tie Mount
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount, Right Angle Base, 1" (25.4mm)H, BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.