Zoro Homepage

Cable Tie Mount, Right Angle Base, 3" (7

  • Mfr # RAFCBI3-S6-M20

  • Zoro # G2789607


product price: $1,021.99
/pk 1000, $1.02/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon 6.6
Width
5/8 in
Resists
Heat, Wear, Flame
Application
For Flat Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAFCBI3-S6-M20
Zoro #
G2789607
UPC #
7498358956
Country of Origin
United States

Dimensions

Width
5/8 in
Length
3/4 in
Height
3.81"
Overall Length
3.81 in

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon 6.6
Resists
Heat, Wear, Flame
Application
For Flat Cables
Mounting Method
Cable Tie or Screw
Standards
cULus 62275, CE Compliant
Indoor/Outdoor
Indoor
Product Color
Black
Product Name
Cable Tie Mount
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Material
Nylon 6.6
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount, Right Angle Base, 3" (76.2mm)H, BL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.