Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Screw Applied, PK100

  • Mfr # HVTM-06-C0

  • Zoro # G0769933


product price: $69.99
/pk 100, $0.70/ea

Key Features

Color
Black
Material
Weather Resistant Nylon 6.6
Length
0.81"
Width
0.68"
Application
For Demanding Industrial Construction and MRO Installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVTM-06-C0
Zoro #
G0769933
UPC #
7498301004
Country of Origin
China

Dimensions

Length
0.81"
Width
0.68"
Height
0.41"
Overall Length
0.81 in
Overall Height (In.)
0.41
Overall Length (mm)
20.6
Overall Length (In.)
0.81
Overall Width (mm)
50.3
Overall Height (mm)
10.4
Mounting Hole Thread Size
.250 (M6)
Overall Width (In.)
0.68

Details

Item
Cable Tie Mount,Screw Applied,PK100
Color
Black
Material
Weather Resistant Nylon 6.6
Application
For Demanding Industrial Construction and MRO Installations
For Use With
HV and In-Line Ties
Mount Method
Screw
Minimum Operating Temperature (°F)
-76
Environment
Indoor/Outdoor
Product Type
Cable Tie Mount
Maximum Operating Temperature (°C)
85
Resistance Properties
UV Resistant
Minimum Operating Temperature (°C)
-60
Maximum Operating Temperature (°F)
185
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Color
Black
Product Name
Cable Tie Mount
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Screw Applied,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.