Zoro Homepage

Cable Tie Mount, Screw Applied, PK100

  • Mfr # MBMS-S10-CY

  • Zoro # G0778692


product price: $46.99
/pk 100, $0.47/ea

Key Features

Size
0.14 in L x 0.5 in W x 1 in H
Color
natural
Material
Aluminum
Indoor/Outdoor
Indoor or Outdoor
Tensile Strength
10 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBMS-S10-CY
Zoro #
G0778692
UPC #
-
Country of Origin
United States

Dimensions

Size
0.14 in L x 0.5 in W x 1 in H
Width
1/2"
Length
1"
Slot Width
0.17 in
Slot Height
0.07 in
Height
1 in
Screw Mount Hole Size
#10
Length (Straight Wireway)
0.14 in

Details

Item
Cable Tie Mount
Color
natural
Material
Aluminum
Indoor/Outdoor
Indoor or Outdoor
Tensile Strength
10 lb.
Basic Material
Metal
Standards
CE Compliant, RoHS Compliant, UL E136577
Metal Detectable
Yes
Temp. Range
-140 Degrees to 1000 Degrees F
Mounting Method
Screw Mount
Flame Retardant
No
For Use With
Miniature, Intermediate and Standard Cable Ties
Min. Temp. Rating
-140 Degrees F
Max. Temp. Rating
1,000 Degrees F
Screw Mount Style
Metal Anchor

Description

Metal Detectable Cable Tie Mount, Screw Mount Style Metal Anchor, Slot Width 0.17 in, Slot Height 0.07 in, Screw Mount, Material Aluminum, Color Natural, Length 0.14 in, Width 0.5 in, Height 1 in, 0.14 in L x 0.5 in W x 1 in H, Temp. Range -140 Degrees to 1000 Degrees F, Flame Retardant No, Metal Detectable Yes, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 1,000 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.