Zoro Homepage

Cable Tie Mount, Screw Applied, PK100

  • Mfr # MTP2H-E10-C

  • Zoro # G0779541


product price: $475.99
/pk 100, $4.76/ea
Free Shipping & Returns

Key Features

Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Width
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTP2H-E10-C
Zoro #
G0779541
UPC #
7498358434
Country of Origin
United States

Dimensions

Width
5/8"
Length
3-19/32"
Overall Length
3.59 in
Depth
3.59"
Height
0.20"

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-60 to 85°C
Standards
UL Recognized,CE Compliant
Features
Environment: IndoorsMetric Screw Size: M5
Application
Used to Secure Closely Spaced Wire Bundles
Mounting Method
Screw
Additional Information
Environment: Indoors, Metric Screw Size: M5
Product Material
Nylon
Product Type
Cable Tying
Cable Manager Type
Cable Tie Mount
Product Name
Multiple Tie Plate
Product Color
Natural
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-40 degrees celsius

Description

Cable Tie Mount,Screw Applied,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.