Cable Tie Mount, Screw Applied, PK100
Mfr # TA1S8-C
Zoro # G0794941
product price: $47.45
/pk 100, $0.47/eaKey Features
Size
0.74 in L x 0.37 in W x 0.19 in H
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1S8-C
Zoro #
G0794941
UPC #
-
Country of Origin
United States
Dimensions
Size
0.74 in L x 0.37 in W x 0.19 in H
Width
3/8"
Length
3/4"
Slot Width
0.2 in
Slot Height
0.07 in
Height
0.19 in
Screw Mount Hole Size
#8
Length (Straight Wireway)
0.74 in
Details
Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Metal Detectable
No
Standards
CE Compliant, RoHS Compliant, UL E136577
Temp. Range
-76 Degrees to 185 Degrees F
Features
Environment: IndoorsMetric Screw Size: M4
Flame Retardant
No
Mounting Method
Screw Mount
For Use With
Miniature, Intermediate and Standard Cable Ties
Screw Mount Style
Anchor
Min. Temp. Rating
-76 Degrees F
Number of Entries
2
Max. Temp. Rating
185 Degrees F
Description
Anchor Mount Cable Tie Base, Number of Entries 2, Screw Mount Style Anchor, Slot Width 0.2 in, Slot Height 0.07 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.74 in, Width 0.37 in, Height 0.19 in, 0.74 in L x 0.37 in W x 0.19 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #8, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.