Zoro Homepage

Cable Tie Mount, Screw Applied, PK100

  • Mfr # TM1S4-C

  • Zoro # G0795039


product price: $29.59
/pk 100, $0.30/ea

Key Features

Color
natural
Material
Nylon 6.6
Length
33/64"
Basic Material
Plastic
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1S4-C
Zoro #
G0795039
UPC #
74983581405
Country of Origin
United States

Dimensions

Length
33/64"
Width
5/16"
Depth
0.51"
Height
0.23"
Overall Length
0.51 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Indoor
Standards
UL 94 V-2, cULus 62275, CE Compliant
Tensile Strength
18 lb
Temp. Range
-60 to 85°C
Mounting Method
Screw
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Material
Nylon
Additional Information
Environment: Indoors, Metric Screw Size: M2.5
Product Color
Natural
Product Name
Cable Tie Mount
Max Operating Temperature
85 degrees celsius
Min Operating Temperature
-40 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Screw Applied,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.