Zoro Homepage

Cable Tie Mount, Screw Applied, PK100

  • Mfr # TMEH-S10-C0

  • Zoro # G0795477


product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns

Key Features

Size
1.65 in L x 0.72 in W x 0.61 in H
Color
Black
Material
Weather Resistant Nylon 6.6
Width
23/32"
Length
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMEH-S10-C0
Zoro #
G0795477
UPC #
007498358071
Country of Origin
United States

Dimensions

Size
1.65 in L x 0.72 in W x 0.61 in H
Width
23/32"
Length
1-5/8"
Height
0.61 in
Screw Mount Hole Size
#10
Slot Width
0.52 in
Slot Height
0.23 in
Length (Straight Wireway)
1.65 in
Overall Width (mm)
50.3
Overall Length (mm)
41.1
Overall Height (In.)
0.61
Overall Length (In.)
1.62
Overall Height (mm)
15.5
Overall Width (In.)
0.72
Mounting Hole Thread Size
#10

Details

Item
Cable Tie Mount
Color
Black
Material
Weather Resistant Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Outdoor
Metal Detectable
No
Standards
CE Compliant, RoHS Compliant, UL E136577
Resists
UV
Temp. Range
-76 Degrees to 185 Degrees F
Application
Cable Bundling
Mounting Method
Screw Mount
Flame Retardant
Yes
For Use With
Intermediate to Extra Heavy Duty Cable Ties
Min. Temp. Rating
-76 Degrees F
Screw Mount Style
Heavy Duty
Max. Temp. Rating
185 Degrees F
Number of Entries
2
Product Material
Nylon 6.6
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Name
Cable Tie Mount
Product Color
Black
Environmentally Friendly
Yes
Resistance Properties
UV Resistant
Standards Met
CE Compliant, UL Recognized:E136577, RoHS Compliant
Mount Method
Screw
Maximum Operating Temperature (°C)
85
Environment
Indoor/Outdoor
Maximum Operating Temperature (°F)
185
Minimum Operating Temperature (°F)
-76
Minimum Operating Temperature (°C)
-60
Maximum Operating Temperature (°C)
85
Minimum Operating Temperature (°C)
-60
Maximum Operating Temperature (°F)
185
Minimum Operating Temperature (°F)
-76

Description

Heavy Duty Cable Tie Mount, Number of Entries 2, Screw Mount Style Heavy Duty, Slot Width 0.52 in, Slot Height 0.23 in, Screw Mount, Material Nylon 6/6, Color Black, Length 1.65 in, Width 0.72 in, Height 0.61 in, 1.65 in L x 0.72 in W x 0.61 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Intermediate to Extra Heavy Duty Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.