Zoro Homepage

Cable Tie Mount, Screw Applied, PK100

  • Mfr # TMEH-S10-C109

  • Zoro # G0795413


product price: $108.99
/pk 100, $1.09/ea
Free Shipping & Returns

Key Features

Color
Green
Material
polypropylene
Width
23/32"
Length
1-21/32"
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMEH-S10-C109
Zoro #
G0795413
UPC #
7498354064
Country of Origin
United States

Dimensions

Width
23/32"
Length
1-21/32"
Depth
1.65"
Height
0.61"
Overall Length
1.65 in

Details

Item
Cable Tie Mount
Color
Green
Material
polypropylene
Basic Material
Plastic
Indoor/Outdoor
Indoor
Standards
UL 94-HB, cULus 62275, CE Compliant
Resists
Chemical
Temp. Range
-60 to 110°C
Tensile Strength
90 lb
Mounting Method
Screw
Product Color
Green
Product Type
Cable Tying
Cable Manager Type
Cable Tie Mount
Product Name
Extra Heavy Cable Tie Mount
Additional Information
Environment: Indoors, Metric Screw Size: M5
Product Material
Polyethylene
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Screw Applied,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.