
Cable Tie Mount, Screw Applied, PK1000
Mfr # KIMS-H500-M4
Zoro # G0770898
product price: $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Nylon 6.6
Width
0.49"
Indoor/Outdoor
Indoor
Basic Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIMS-H500-M4
Zoro #
G0770898
UPC #
7498358511
Country of Origin
United States
Dimensions
Width
0.49"
Length
0.74"
Overall Length
0.53 in
Height
0.12"
Details
Item
Cable Tie Mount
Color
Yellow
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-60 to 85°C
Mounting Method
Push Rivet
Application
Secures Wires to any Pre-Drilled Panel
Cable Manager Type
Cable Tie Mount
Product Name
Cable Tie Mount
Product Material
Nylon 6.6
Product Type
Cable Tying
Product Color
Yellow
Max Operating Temperature
85 degrees celsius
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius
Description
Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.