Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Screw Applied, PK1000

  • Mfr # LPMM-S2-M

  • Zoro # G0778263


product price: $159.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Width
0.32"
Length
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPMM-S2-M
Zoro #
G0778263
UPC #
7498358051
Country of Origin
United States

Dimensions

Width
0.32"
Length
13/32"
Overall Length
0.4 in
Height
0.10"

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Standards
UL 94 V-2, cULus 52275, CE Compliant
Temp. Range
-60 to 85°C
Tensile Strength
18 lb
UL Type
2; 21
Mounting Method
Screw
Application
To Secure Wire Bundles Where Space is Limited
Product Material
Nylon 6.6
Cable Manager Type
Tie
Product Name
Low Profile Cable Tie Mount, #2 Screw, Natural, Bulk Package.
Product Color
Natural
Product Type
Cable Tying
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
85 degrees celsius

Description

Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.