Zoro Homepage

Cable Tie Mount, Screw Applied, PK1000

  • Mfr # LPMM-S5-M

  • Zoro # G0778272


product price: $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
natural
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Indoor
Length
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPMM-S5-M
Zoro #
G0778272
UPC #
7498358053
Country of Origin
United States

Dimensions

Length
13/32"
Width
0.32"
Height
0.10"
Overall Length
0.4 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Indoor
Temp. Range
-60 to 85°C
Standards
CE Compliant
Application
To Secure Wire Bundles Where Space is Limited
Mounting Method
Screw
Cable Manager Type
Cable Tie Mount
Product Type
Cable Tying
Product Material
Nylon 6.6
Product Name
Cable Tie Mount
Product Color
Natural
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Mount,Screw Applied,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.