Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mount, Screw Applied, PK1000

  • Mfr # TM3S10-M

  • Zoro # G0795291


product price: $433.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Size
0.86 in L x 0.61 in W x 0.38 in H
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Length
55/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3S10-M
Zoro #
G0795291
UPC #
-
Country of Origin
United States

Dimensions

Size
0.86 in L x 0.61 in W x 0.38 in H
Length
55/64"
Width
39/64"
Height
0.38 in
Slot Width
0.32 in
Slot Height
0.09 in
Screw Mount Hole Size
#10
Length (Straight Wireway)
0.86 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Indoor/Outdoor
Indoor
Basic Material
Plastic
Temp. Range
-76 Degrees to 185 Degrees F
Standards
CE Compliant, RoHS Compliant, UL Recognized:E136577
Metal Detectable
No
Flame Retardant
No
Mounting Method
Screw Mount
Max. Temp. Rating
185 Degrees F
Number of Entries
2
For Use With
Miniature, Intermediate and Standard Cable Ties
Screw Mount Style
Saddle
Min. Temp. Rating
-76 Degrees F

Description

Cable Tie Mount, Number of Entries 2, Screw Mount Style Saddle, Slot Width 0.32 in, Slot Height 0.09 in, Screw Mount, Material Nylon 6/6, Color Natural, Length 0.86 in, Width 0.61 in, Height 0.38 in, 0.86 in L x 0.61 in W x 0.38 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL Recognized:E136577

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.