Zoro Homepage

Cable Tie Mount, Through Panel, PK100

  • Mfr # PUM-049-C30

  • Zoro # G0789271


product price: $17.59
/pk 100, $0.18/ea

Key Features

Color
Black
Material
Heat Stabilized Nylon 6.6
Indoor/Outdoor
Indoor
Tensile Strength
50 lb.
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUM-049-C30
Zoro #
G0789271
UPC #
7498306416
Country of Origin
Costa Rica

Dimensions

Width
21/32"
Length
21/32"
Height
0.54 in

Details

Item
Cable Tie Mount
Color
Black
Material
Heat Stabilized Nylon 6.6
Indoor/Outdoor
Indoor
Tensile Strength
50 lb.
Basic Material
Plastic
Temp. Range
-60 to 115°C
Resists
Heat
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Mounting Method
Fir Tree Mount
Product Class
Wire Routing, Management & Protection
Min Operating Temperature
-60 degrees celsius
Max Operating Temperature
115 degrees celsius

Description

Cable Tie Mount,Through Panel,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.