Cable Tie Mount, Through Panel, PK500
Mfr # PUM-049-2S-D30
Zoro # G0789262
product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Heat Stabilized Nylon 6.6
Tensile Strength
50 lb.
Basic Material
Plastic
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUM-049-2S-D30
Zoro #
G0789262
UPC #
7498390794
Country of Origin
Costa Rica
Dimensions
Width
43/64"
Length
43/64"
Overall Length
6 m
Height
0.54 in
Details
Item
Cable Tie Mount
Color
Black
Material
Heat Stabilized Nylon 6.6
Tensile Strength
50 lb.
Basic Material
Plastic
Indoor/Outdoor
Indoor
Temp. Range
-60 to 115°C
Resists
Heat
Standards
UL 94 V-2
Mounting Method
Fir Tree Mount
Application
For Securing Wire Harnesses in Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets
Min Operating Temperature
-60 degrees celsius
Product Class
Wire Routing, Management & Protection
Max Operating Temperature
115 degrees celsius
Description
Cable Tie Mount,Through Panel,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.