Zoro Homepage

Cable Tie Mount, Vhb Adh., 1.0" X 1.0" (100 Pack), 100PK

  • Mfr # ABM100-AV-C0

  • Zoro # G404859621


product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Width - Cable Tie
1
Width
1 in
Indoor/Outdoor
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABM100-AV-C0
Zoro #
G404859621
UPC #
61305680508
Country of Origin
United States

Dimensions

Width - Cable Tie
1
Width
1 in
Length
1 in
Length - Cable Tie
1 in
Height
0.23 in
Overall Height
0.23

Details

Item
Cable Tie Mount
Color
Black
Material
Nylon
Indoor/Outdoor
Indoor/Outdoor
Tensile Strength
222 N
Temp. Range
-31 Degrees F to 32 Degrees F
Resists
UV Resistant
Standards
UL Recognized, RoHS Compliant
Mounting Method
VHB Adhesive Tape

Description

Panduit’s ABM100-AV-C0 4-way high bond adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for outdoor, high-temperature environments. They are 1" x 125.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.