Zoro Homepage

Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK

  • Mfr # ABMM-AV-C0

  • Zoro # G404859973


product price: $121.99
/pk 100, $1.22/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ABS
Width - Cable Tie
0.75
Standards
UL Recognized, RoHS Compliant
Tensile Strength
80 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABMM-AV-C0
Zoro #
G404859973
UPC #
61305680849
Country of Origin
United States

Dimensions

Width - Cable Tie
0.75
Width
0.75 in
Length - Cable Tie
0.75 in
Length
3/4 in
Overall Height
0.21
Height
0.21 in

Details

Item
Cable Tie Mount
Color
Black
Material
ABS
Standards
UL Recognized, RoHS Compliant
Tensile Strength
80 N
Indoor/Outdoor
Indoor/Outdoor
Temp. Range
-31 Degrees F to 32 Degrees F
Mounting Method
VHB Adhesive Tape
Resists
UV Resistant

Description

Panduit’s ABMM-AV-C0 4-way high bond adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of weather resistant ABS plastic. These mounts can be used with miniature and intermediate cable ties and are designed for outdoor, high-temperature environments. They are 0.75" x 0.7519.1mm x 19.1mm), supplied in strips of 2, are black in color and come in packages of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.