Zoro Homepage

Cable Tie Mount, White, PK1000

  • Mfr # PWMS-H25-M

  • Zoro # G0790717


product price: $262.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Size
0.71 in L x 0.37 in W x 0.62 in H
Color
natural
Material
Nylon 6.6
Width
3/8"
Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWMS-H25-M
Zoro #
G0790717
UPC #
074983583751
Country of Origin
United States

Dimensions

Size
0.71 in L x 0.37 in W x 0.62 in H
Width
3/8"
Length
3/4"
Thickness
110 mil
Height
0.62 in
Push In Mount Hole Size
0.25 in
Slot Width
0.2 in
Slot Height
0.06 in
Length (Straight Wireway)
0.71 in

Details

Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Indoor
Temp. Range
-76 Degrees to 185 Degrees F
Metal Detectable
No
Standards
CE Compliant, RoHS Compliant, UL Recognized: E136577
Flame Retardant
Yes
Mounting Method
Push Mount
Min. Temp. Rating
-76 Degrees F
For Use With
Miniature, Intermediate and Standard Cable Ties
Max. Temp. Rating
185 Degrees F
Push Mount Style
Arrowhead with Wings

Description

Cable Tie Mount, Push Mount Style Arrowhead with Wings, Slot Width 0.2 in, Slot Height 0.06 in, Push Mount, Material Nylon 6/6, Color Natural, Length 0.71 in, Width 0.37 in, Height 0.62 in, 0.71 in L x 0.37 in W x 0.62 in H, Temp. Range -76 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Push In Mount Hole Size 0.25 in, Standards CE Compliant, RoHS Compliant, UL Recognized: E136577, Max. Temp. Rating 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.