Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Mounting Base, Nylon 6/6, White, 1.5 in L

  • Mfr # SGABM50-A-L

  • Zoro # G3288074


product price: $111.14
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

Size
1.5 in L x 1.5 in W x 0.34 in H
Color
White
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
Nylon 6/6
Slot Width
0.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGABM50-A-L
Zoro #
G3288074
UPC #
074983714001
Country of Origin
United States

Dimensions

Size
1.5 in L x 1.5 in W x 0.34 in H
Slot Width
0.42 in
Length
1.5 in
Width
1.5 in
Slot Height
0.09 in
Height
0.34 in
Length (Straight Wireway)
1.5 in
Overall Height (In.)
0.34
Overall Width (mm)
50.8
Overall Length (mm)
50.8
Overall Height (mm)
8.75
Overall Length (In.)
2
Overall Width (In.)
2

Details

Item
Cable Tie Mounting Base
Color
White
For Use With
Miniature, Intermediate and Standard Cable Ties
Material
Nylon 6/6
Temp. Range
-104 Degrees to 185 Degrees F
Mounting Method
Adhesive Mount
Standards
CE Compliant, RoHS Compliant
Clip Type
Four-Way
Material of Construction
Nylon 6/6
Number of Entries
4
Flame Retardant
No
Max. Temp. Rating
185 Degrees F
Min. Temp. Rating
-20 Degrees F
Metal Detectable
No
Mount Method
Rubber Adhesive Tape
Minimum Operating Temperature (°F)
-20
Static Load Capacity (kg)
0.907
Maximum Operating Temperature (°C)
49
Application
Low Profile Super-Grip „¢ Adhesive Backed Cable Tie Mounts, Used Where Space is Limited, to Keep Bundle Close to Mounting Surface and with Super-Grip „¢ Cable Ties
Environment
Indoor
Product Type
Cable Tie Mounts - Adhesive Backed
Maximum Operating Temperature (°F)
120
Static Load Capacity (lb)
2
Minimum Operating Temperature (°C)
-29
Sub Brand
Super-Grip®
Standards Met
CE Compliant,RoHS Compliant
Minimum Operating Temperature (°C)
-29
Maximum Operating Temperature (°C)
49
Minimum Operating Temperature (°F)
-20
Maximum Operating Temperature (°F)
120

Description

Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.42 in, Slot Height 0.09 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 1.5 in, Width 1.5 in, Height 0.34 in, 1.5 in L x 1.5 in W x 0.34 in H, Temp. Range -104 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.