Cable Tie Mounts, Screw Applied, PK10
Mfr # PP1S-S12-X
Zoro # G0788020
product price: $15.89
/pk 10, $1.59/eaKey Features
Color
natural
Material
Nylon 6.6
Basic Material
Plastic
Width
23/32"
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PP1S-S12-X
Zoro #
G0788020
UPC #
7498339882
Country of Origin
United States
Dimensions
Width
23/32"
Length
1-1/16"
Height
2"
Depth
1.10"
Overall Length
1.06 in
Details
Item
Cable Tie Mount
Color
natural
Material
Nylon 6.6
Basic Material
Plastic
Indoor/Outdoor
Indoor
Features
Environment: IndoorsMetric Screw Size: M5.5
Temp. Range
-60 to 85°C
Standards
UL 94 V-2, cULus 62275, CE Compliant
Tensile Strength
50 lb
Application
Supports Cable Bundles Above or Away from Surface
Mounting Method
Screw
Product Name
Pan-Post Standoff
Product Type
Cable Tying
Additional Information
Environment: Indoors, Metric Screw Size: M5.5
Cable Manager Type
Cable Tie Mount
Product Color
Natural
Product Line
Pan-Post
Product Material
Nylon
Product Class
Wire Routing, Management & Protection
Description
Cable Tie Mounts,Screw Applied,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.