Skip to Main Content

Featured Categories

  • Electrical Supplies
  • Storage & Workspace
  • Janitorial & Cleaning Supplies
  • Grounds & Outdoor

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Cable Management
      6. /
      7. Cable Ties
      8. /
      9. Cable Tie, Releasable, 14.5L (368mm), Std, Weather, PRT4S-C0, PK 100
      Shop All Cable Ties
      Panduit

      Cable Tie, Releasable, 14.5L (368mm), Std, Weather, PRT4S-C0, PK 100

      • Zoro #: G2767085
      • Mfr #: PRT4S-C0
      Hover or click to zoom Tap to zoom
      $75.00
      Pk of 100, $0.75/ea

      Subtotal: $75.00
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Panduit
      • MFR #
        PRT4S-C0
      • Zoro #
        G2767085
      • Country of Origin
        Singapore
      • Category Cable Ties

      Description

      Cable Tie, Releasable, 14.5L (368mm), Standard, Weather Resistant, Black

        Reviews of Panduit #PRT4S-C0

        Explore more

        • PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 PLT3I-M
        • PANDUIT 40-5/32" L, 0.35" W, natural Plastic Cable Tie, Package quantity: 10 S40-175-X
        • PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 BT1.5M-M
        • PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 HLB2S-C0
        • PANDUIT Cable Tie, 8.0L (203mm), Intermediate, N PLT2I-M6
        • PANDUIT Cable Tie, 2.8"L, Nylon, Black, PK1000 PLT.6SM-M30
        • PANDUIT Rounded Edge Mutiple Tie Plate, 6 Bundle MTPC6H-E10-C39
        • PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK BT1.5M-XMR
        • PANDUIT 6-13/16" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" PRWP1.5S-D
        • ECM INDUSTRIES 100PK 14 WHT Cable Tie 46-315
        • GARDNER BENDER TIES CABLE WHT 4"" BG40 45-104
        • Panduit Cable Ties

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc