
Cable Tie, 40 in L, 12 in Max Bundle Dia., Black, Nylon 6/6, 250 lb Strength, 100 PK
Mfr # PRT12EH-C0
Zoro # G2763600
product price:Â $307.99
/pk 100, $3.08/ea
Free Shipping & Returns
Key Features
Cable Tie Style
UV Resistant
Nominal Length
40 in
Width
1/2 in
Nominal Max. Bundle Dia.
12 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRT12EH-C0
Zoro #
G2763600
UPC #
7498356884
Country of Origin
Singapore
Dimensions
Nominal Length
40 in
Width
1/2 in
Nominal Max. Bundle Dia.
12 in
Thickness
80 mil
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius
Standards
CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant
UL Type
1; 11
Description
Cable Tie, Releasable, 40.1L (1019mm), Extra-Heavy, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.