Zoro Homepage
This item is Discontinued.
Panduit Cable Tie, 11-1/2 in L, 2-3/4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 2500 PK PLT3S-VMR30

Cable Tie, 11-1/2 in L, 2-3/4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 2500 PK (Discontinued)

  • Mfr # PLT3S-VMR30
  • Zoro # G0423252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLT3S-VMR30
Zoro #
G0423252
UPC #
7498312347
Country of Origin
Costa Rica

Dimensions

Nominal Length
11-1/2 in
Width
3/16 in
Nominal Max. Bundle Dia.
2-3/4 in
Thickness
50 mil

Details

Item
Cable Tie
Cable Tie Style
Heat Stabilized
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Listed, UL Recognized, CSA Certified, CE Compliant
Operating Temp. Range
-60 degrees celsius to 115 degrees celsius
Application
Used for PAT3S System

Description

Cable Tie,Std,11.3in,Bl,PK2500, Package Quantity 2500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.