Cable Tie Strap, 12 in L, 3-1/4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 250 PK

  • Mfr # PLWS3EH-TL350

  • Zoro # G2801218


product price:  $301.99
/pk 250, $1.21/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heat Stabilized, UV Resistant
Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
3-1/4 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLWS3EH-TL350
Zoro #
G2801218
UPC #
61305625623
Country of Origin
Costa Rica

Dimensions

Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
3-1/4 in
Thickness
0.055 in

Details

Item
Cable Tie Strap
Cable Tie Style
Heat Stabilized, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees Celsius to 115 degrees Celsius

Description

Wide Strap Cble Ty EH Cross-Sct 12.1L/307mm Impct Mod Heat Stblzd Ny 6.6 Bk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.