Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 12 in L, Silver, 304 Stainless steel, 502 lb Strength

  • Mfr # MSW38T15-CR4

  • Zoro # G0779401


product price: $70.89
/ea

Key Features

Cable Tie Style
UV Resistant
Nominal Length
12 in
Width
3/8 in
Material
304 Stainless steel
Tensile Strength
502 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSW38T15-CR4
Zoro #
G0779401
UPC #
7498344674
Country of Origin
United States

Dimensions

Nominal Length
12 in
Width
3/8 in
Thickness
0.02"

Details

Item
Cable Tie Strap
Cable Tie Style
UV Resistant
Color
Silver
Material
304 Stainless steel
Tensile Strength
502 lb
Outdoor Use
Yes
Locking Style
Fold Over
Standards
UL E56854, CE, ABS, GL, LR
Features
Thickness : 0.015"
Operating Temp. Range
-60 degrees celsius to 538 degrees celsius
Additional Information
Thickness : 0.015"
Certifications & Standards
RoHS

Description

Stainless Steel Strapping,.4 In.x100ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products