Cable Tie Strap, 15-1/2 in L, 4.13 in Max Bundle Dia., Black, Nylon 6.6, 120 lb Strength, 250 PK

  • Mfr # PLWS4EH-TL350

  • Zoro # G213172935


product price:  $406.99
/pk 250, $1.63/ea
Sold in multiples of 10 for $4,069.90
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant, Weather Resistant
Nominal Length
15-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
4.13 in
Material
Nylon 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLWS4EH-TL350
Zoro #
G213172935
UPC #
613056256248
Country of Origin
Costa Rica

Dimensions

Nominal Length
15-1/2 in
Width
1/2 in
Nominal Max. Bundle Dia.
4.13 in

Details

Item
Cable Tie Strap
Cable Tie Style
UV Resistant, Weather Resistant
Color
Black
Material
Nylon 6.6
Tensile Strength
120 lb
Outdoor Use
Yes

Description

PLWS4EH-TL350 Wide Strap Cable T,Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.