Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Strap, 15-1/2 in L, 4.38 in Max Bundle Dia., Gray, Polyethylene, 50 PK

  • Mfr # CM4S-L8

  • Zoro # G2763768


product price: $64.89
/pk 50, $1.30/ea

Key Features

Nominal Length
15-1/2 in
Width
3/4 in
Nominal Max. Bundle Dia.
4.38 in
Material
Polyethylene
Outdoor Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM4S-L8
Zoro #
G2763768
UPC #
7498355461
Country of Origin
United States

Dimensions

Nominal Length
15-1/2 in
Width
3/4 in
Nominal Max. Bundle Dia.
4.38 in
Thickness
0.03 in
Marking Pad Size
2.62 in x 1.5 in
Depth
15.30"

Details

Item
Cable Tie Strap
Color
Gray
Material
Polyethylene
Outdoor Use
Yes
Operating Temp. Range
-60 degrees celsius to 85 degrees celsius
Standards
CE Compliant
Additional Information
Cross Section: Standard, Locking Style: Locking, Marker TypeFlag/Wrap, Marker Write-On Area: 1.50 Inch x 2.62 Inch, Nominal Write-On Area: 1.50 Inch x 2.50 Inch

Description

Cable Marker Strap, 15.3L (387mm), Polyethylene, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.