Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie Tension Tool, Pre-Set Steps, For 8 to 50 lb Tensile Strength, Plastic

  • Mfr # GTS-E

  • Zoro # G6638311


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
8 to 50 lb
Cable Tie Width
0.070 in to 0.190 in
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS-E
Zoro #
G6638311
UPC #
-
Country of Origin
United States

Dimensions

Cable Tie Width
0.070 in to 0.190 in
Overall Length
7 53/64 in
Tool Length
8 in
Maximum Cable Tie Width
0.19 in
Tool Width
1 1/2 in
Minimum Cable Tie Width
0.07 in
Tool Height
5 1/2 in

Details

Item - Cable Tie Tool
Cable Tie Tension Tool
Cable Tie Material
Nylon
Cable Tie Tensile Strength
8 to 50 lb
Tension Adjustment Method - Cable Tie Tool
Pre-Set Steps
Handle Type - Cable Tie Tool
Ergonomic
Cuts Ties
Yes
Basic Material - Cable Tie Tool
Plastic
Item
Cable Tie Tension Tool
Duty Rating
Standard Duty
Construction
Impact Resistant Resin Housing, Cushion Handle
Handle Type
Ergonomic
Mechanism
Automatic Cut-Off, Reduces Impact
Description/Special Features
Narrow Nose
Material of Construction
Impact Resistant Resin
Adjustable Tension
Yes
Color
Gray
Features
Increases Productivity, Promotes Worker Safety, Reduces Downtime
Body Color
Gray
Body Material
Plastic
Tool Style
Cable Tie Tension Tool
Compatible Cable Tie Tensile Strength
8 to 50 lb
Standards
MIL Specifications SAE AS90387 MIL Specifications Part Number MS90387-1, QPL per Mil. Std. SAE AS8130
Tension Adjustment Method
Pre-Set Steps
Tool Weight
10.4 oz
Compatible Cable Tie Material
Plastic
Includes Tie Cutter
Yes

Description

Cable Tie Tension Tool, Compatible Cable Tie Material Plastic, Compatible Cable Tie Tensile Strength 8 to 50 lb, Maximum Cable Tie Width 0.19 in, Minimum Cable Tie Width 0.07 in, Tool Style Cable Tie Tension Tool, Tool Length 8 in, Tool Height 5 1/2 in, Tool Width 1 1/2 in, Includes Tie Cutter Yes, Body Color Gray, Body Material Plastic, Features Increases Productivity, Promotes Worker Safety, Reduces Downtime, Handle Type Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.