Zoro Homepage

Cable Tie Tool, Black

  • Mfr # STS2

  • Zoro # G0794059


product price: $40.19
/ea

Key Features

Length
6-1/8"
Color
Black
Basic Material
Plastic/Metal
Features
Installs Miniature, Intermediate and Standard Cross-Section Cable Ties
Overall Length
6.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STS2
Zoro #
G0794059
UPC #
7498322227
Country of Origin
United States

Dimensions

Length
6-1/8"
Overall Length
6.13 in
Width
0.81 in
Height
2.94 in
Overall Width (mm)
20.6
Overall Length (mm)
155.7
Overall Width (In.)
0.81
Overall Height (mm)
74.7
Overall Length (In.)
6.13
Overall Height (In.)
2.94

Details

Color
Black
Item
Cable Tie Tool,Black
Basic Material
Plastic/Metal
Features
Installs Miniature, Intermediate and Standard Cross-Section Cable Ties
Application
Maintenance, Construction
Material
Plastic/Metal
For Use With
For Panduit M, I and S cross-section cable ties
Note
Tool is made of plastic
Product Type
Cable Tie Hand Tool
Product Name
Cable Tie Tool
Additional Information
For M, I, S Cable Ties
Product Color
Black
Product Class
Cable Tie Installation Tools & Accessories

Description

Cable Tie Tool,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.