Zoro Homepage

Cable Tie Tool, Gray

  • Mfr # STHV

  • Zoro # G0794022


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Basic Material
Metal
Length
7-7/8"
Material
Steel
Color
Gray/Black
Features
Installs Light-Heavy and Heavy Cross-Section Cable Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHV
Zoro #
G0794022
UPC #
7498376051
Country of Origin
Taiwan, Province of China

Dimensions

Length
7-7/8"
Width
1.02"
Overall Length
7.87 in
Overall Length (mm)
199.9
Overall Height (mm)
104.6
Overall Length (In.)
7.87
Overall Height (In.)
4.12
Overall Width (mm)
26
Overall Width (In.)
1.03

Details

Basic Material
Metal
Material
Steel
Color
Gray/Black
Item
Cable Tie Tool,Gray
Features
Installs Light-Heavy and Heavy Cross-Section Cable Ties
Application
Maintenance, Construction, Low volume
For Use With
For Panduit LH and H cross-section cable ties
Product Type
Cable Tie Hand Tool
Note
Tool housing is made of metal for added durability
Product Color
Gray
Product Class
Wire Routing, Management & Protection

Description

Cable Tie Tool,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.