Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassette Bracket Expansion, Black

  • Mfr # FLEX-OPTI-1RU

  • Zoro # G516118982


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
4 1/4 in
Color
Black
Overall Height
1 5/16 in
Rack Units
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLEX-OPTI-1RU
Zoro #
G516118982
UPC #
613056450523
Country of Origin
China

Dimensions

Overall Width
4 1/4 in
Overall Height
1 5/16 in
Overall Depth
5 5/8 in

Details

Material
Steel
Color
Black
Item
Cassette Bracket Expansion
Rack Units
1
For Use With
OptiCom Flat Patch Panels & Enclosures, Up to (2) HD-Flex Cassettes
Product Type
Cassette Bracket Expansion
Standards
RoHS Compliant

Description

Cassette Bracket Expansion, Color Black, For Use With Cable Manager, Material Steel, Product Type Cassette Bracket Expansion, Rack Units 1, Overall Depth 5 5/8 in, Overall Height 1 5/16 in, Overall Width 4 1/4 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.