Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 5E Leadframe Jack Module - Electr

  • Mfr # NK5E88MEIY

  • Zoro # G204858435


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Color
Ivory
Depth
1.37 in
Height
0.87 in
Termination Type
Leadframe
Connector Type
Jack Module
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK5E88MEIY
Zoro #
G204858435
UPC #
7498305499
Country of Origin
China

Dimensions

Depth
1.37 in
Height
0.87 in
Width
0.65 in
Overall Height
0.87
Overall Width
0.65
Overall Length
1.37 in
Overall Height (In.)
0.87
Overall Length (In.)
1.37
Overall Depth (In.)
1.37
Overall Width (In.)
0.65

Details

Color
Ivory
Termination Type
Leadframe
Connector Type
Jack Module
Type
Jack Module
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Storage Temperature (°C)
70
Minimum Storage Temperature (°C)
-40
Maximum Operating Temperature (°C)
65
Termination Style
Leadframe
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Wiring Scheme
T568A/T568B
Contact Material
Plated Phosphor Bronze
Body Material
ABS/Polycarbonate
Minimum Operating Temperature (°C)
-10
Note
Leadframe style jack
Shield Type
Unshielded (UTP)
Module Type
Keystone
Performance Level
Category 5e
Product Type
Jack Module
Product Class
Jack Modules
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius

Description

The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is electric ivory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.