Zoro Homepage

Cat 6 Punchdown Jack Module (25 Pack), 25PK

  • Mfr # NK688MBL-Q

  • Zoro # G004859168


product price: $187.99
/pk 25, $7.52/ea
Free Shipping & Returns

Key Features

Color
Black
Connector Type
Jack Module
Height
0.9 in
Type
Jack Module
Termination Type
Punchdown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MBL-Q
Zoro #
G004859168
UPC #
7498371757
Country of Origin
United States

Dimensions

Height
0.9 in
Width
0.65 in
Depth
1.16 in
Overall Width
0.65
Overall Height
0.9
Overall Length
1.16 in
Overall Depth (In.)
1.16
Overall Length (In.)
1.16
Overall Height (In.)
0.9
Overall Width (In.)
0.65

Description

The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is black and includes 25 per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.