Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 Punchdown Jack Module - Off Whi

  • Mfr # NK688MIW

  • Zoro # G304859066


product price: $9.79
/ea

Key Features

Color
White
Height
0.9 in
Type
Jack Module
Termination Type
Punchdown
Depth
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MIW
Zoro #
G304859066
UPC #
7498357468
Country of Origin
United States

Dimensions

Height
0.9 in
Depth
1.16 in
Width
0.65 in
Overall Length
1.16 in
Overall Width
0.65
Overall Height
0.9
Overall Depth (In.)
1.16
Overall Height (In.)
0.9
Overall Width (In.)
0.65
Overall Length (In.)
1.16

Details

Color
White
Type
Jack Module
Termination Type
Punchdown
Connector Type
Jack Module
Standards
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Product Type
Jack Module
Body Material
Polycarbonate
Maximum Operating Temperature (°C)
75
Minimum Storage Temperature (°C)
-40
Termination Style
Punchdown
Note
Punchdown style termination
Maximum Storage Temperature (°C)
75
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6 and ISO 11801 Class E Channel and Component Requirements at Swept Frequencies up to 250 MHz. Meets with ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Minimum Operating Temperature (°C)
-10
Shield Type
Unshielded (UTP)
Performance Level
Category 6
Module Type
Keystone
Wiring Scheme
T568A/T568B
Contact Material
Plated Phosphor Bronze
Max Operating Temperature
65 degrees celsius
Product Class
Jack Modules
Min Operating Temperature
-10 degrees celsius

Description

The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is off white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.