Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 Punchdown Jack Module - Violet (10 Pack), 10PK

  • Mfr # NK688MVL

  • Zoro # G904859183


product price: $97.29
/pk 10, $9.73/ea
Free Shipping & Returns

Key Features

Color
Violet
Type
Jack Module
Termination Type
Punchdown
Width
0.65 in
Depth
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK688MVL
Zoro #
G904859183
UPC #
7498366731
Country of Origin
United States

Dimensions

Width
0.65 in
Depth
1.16 in
Height
0.9 in
Overall Height
0.9
Overall Width
0.65
Overall Length
1.16 in
Overall Length (In.)
1.16
Overall Width (In.)
0.65
Overall Depth (In.)
1.16
Overall Height (In.)
0.9

Details

Color
Violet
Type
Jack Module
Termination Type
Punchdown
Connector Type
Jack Module
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Product Type
Jack Module
Performance Level
Category 6
Wiring Scheme
T568A/T568B
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Note
Punchdown style termination
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°C)
75
Contact Material
Plated Phosphor Bronze
Termination Style
Punchdown
Body Material
Polycarbonate
Shield Type
Unshielded (UTP)
Module Type
Keystone
Minimum Storage Temperature (°C)
-40
Maximum Storage Temperature (°C)
75
Product Class
Copper Systems
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius

Description

The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is violet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.