Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 6 Utp Jack Module, Tp Style, Oran (10 Pack), 10PK

  • Mfr # NK6TMOR

  • Zoro # G904858827


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Color
Orange
Type
Jack Module
Width
0.58 in
Connector Type
Jack Module
Depth
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6TMOR
Zoro #
G904858827
UPC #
7498343817
Country of Origin
United States

Dimensions

Width
0.58 in
Depth
1.43 in
Height
0.76 in
Overall Height
0.76
Overall Length
1.43 in
Overall Width
0.58
Overall Height (In.)
0.76
Overall Length (In.)
1.43
Overall Depth (In.)
1.43
Overall Width (In.)
0.58

Details

Color
Orange
Type
Jack Module
Connector Type
Jack Module
Termination Type
TP Style
Standards
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Minimum Storage Temperature (°C)
-40
Wiring Scheme
T568A/T568B
Contact Material
Plated Phosphor Bronze
Standards Met
Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant.
Maximum Storage Temperature (°C)
70
Module Type
Keystone
Minimum Operating Temperature (°C)
-10
Maximum Operating Temperature (°C)
65
Performance Level
Category 6
Product Type
Jack Module
Termination Style
TP Style
Body Material
ABS/Polycarbonate
Note
TP style termination
Shield Type
Unshielded (UTP)
Min Operating Temperature
-10 degrees celsius
Max Operating Temperature
65 degrees celsius
Product Class
Copper Systems

Description

The NetKey Cat 6 UTP TP Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack module is orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.