Zoro Homepage

Cat6A Patch Cord, Cm/Lszh, Gray, (10 Pack), 10PK

  • Mfr # NK6APC4MGY

  • Zoro # G204859494


product price: $210.99
/pk 10, $21.10/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
4 m
Standards
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC4MGY
Zoro #
G204859494
UPC #
7498396272
Country of Origin
Multiple

Dimensions

Length - Patch Cord
4 m
Wire Size
26 AWG
Conductor Size
26 AWG
Outside Dia.
6.4 mm
Overall Length
4 m

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Shielded
No
Category - Data Cable
6a
Jacket Color
Gray
Item - Data Cable
Patch Cord
Temp. Range
-10 to 60°C
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Solid / Stranded
Stranded
Color
Gray
Shielding Type
U/UTP
Connector Type
Modular Plug
Material
Plug: Polycarbonate
Application
(1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 4 meters., gray UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.