Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6A Patch Cord, Cm/Lszh, Gray, (10 Pack), 10PK

  • Mfr # NK6APC7GY

  • Zoro # G304858403


product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Length - Patch Cord
7 ft
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Wire Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6APC7GY
Zoro #
G304858403
UPC #
7498396208
Country of Origin
Multiple

Dimensions

Length - Patch Cord
7 ft
Wire Size
26 AWG
Outside Dia.
0.25
Conductor Size
26 AWG
Overall Length
7 ft

Details

Connector Type - Patch Cord
Modular Plug
Boot Type - Data cable
Clear Boot
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA channel requirements at swept frequencies up to 500 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6A component requirements at swept frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A (formerly FCC Part 68); contacts plated with 50 microinches of gold for superior performance, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886), RoHS Compliant
Connector Type
Modular Plug
Shielded
No
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Color
Gray
Jacket Color
Gray
Category - Data Cable
6a
Solid / Stranded
Stranded
Material
Plug: Polycarbonate
Fire Rating - Data Cable
Dual Rated (CM/LSZH)
Temp. Range
14 to 140°F
Application
(1) 10GBASE-T Ethernet (2) Wireless deployment (3) Power over Ethernet (4) Video streaming

Description

Netkey copper patch cord, category 6A, CM/LSZH, 7 ft., gray UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.