Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat6A Punchdown Jack Module, 25 P (25 Pack), 25PK

  • Mfr # NK6X88MBL-Q

  • Zoro # G404859102


product price: $326.99
/pk 25, $13.08/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
1.16 in
Termination Type
Punchdown
Height
0.9 in
Width
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6X88MBL-Q
Zoro #
G404859102
UPC #
7498306763
Country of Origin
Mexico

Dimensions

Depth
1.16 in
Height
0.9 in
Width
0.65 in
Overall Length
1.16 in
Overall Height
0.9
Overall Width
0.65
Overall Height (In.)
0.9
Overall Length (In.)
1.16
Overall Width (In.)
0.65
Overall Depth (In.)
1.16

Details

Color
Black
Termination Type
Punchdown
Type
Jack Module
Connector Type
Jack Module
Standards
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Channel and Component Requirements at Swept Frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4 PoE Applications, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Performance Level
Category 6A
Maximum Storage Temperature (°C)
75
Product Type
Jack Module
Termination Style
Punchdown
Note
Punchdown style termination; convenience pack of 25
Contact Material
Plated Phosphor Bronze
Maximum Operating Temperature (°C)
75
Wiring Scheme
T568A/T568B
Minimum Operating Temperature (°C)
-10
Standards Met
Exceeds ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Channel and Component Requirements at Swept Frequencies up to 500 MHz, Complies with ANSI/TIA-1096-A, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and Proposed 802.3bt Type 3 and Type 4 PoE Applications, UL 1863 and CAN/CSA-C22.2 (UL File E129886), and RoHS Compliant
Body Material
Polycarbonate
Module Type
Keystone
Shield Type
Unshielded (UTP)
Minimum Storage Temperature (°C)
-40

Description

The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each jack is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The jack is black and includes 25 per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.