Zoro Homepage

Cat6A Punchdown Jack Module, 25 P (25 Pack), 25PK

  • Mfr # NK6X88MIW-Q

  • Zoro # G304858939


product price: $294.99
/pk 25, $11.80/ea
Free Shipping & Returns

Key Features

Color
White
Height
0.9 in
Width
0.65 in
Connector Type
Jack Module
Depth
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6X88MIW-Q
Zoro #
G304858939
UPC #
7498306762
Country of Origin
Mexico

Dimensions

Height
0.9 in
Width
0.65 in
Depth
1.16 in

Details

Color
White
Connector Type
Jack Module
Termination Type
Punchdown
Type
Jack Module

Description

The NetKey Cat 6A UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22–26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized for traceability, are compatible with keystone interfaces such as NetKey Faceplates, Patch Panels, and Surface Mount Boxes. The jack module is int'l white, includes 25 per package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.