Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATEGORY 6, RJ45, 8-POSITION, 8-WIREUNIVERSAL COUPLER, MODULE - BLUE

  • Mfr # CC688BU

  • Zoro # G1207815


product price: $33.19
/ea

Key Features

Connector Type - Patch Cord
Coupler Module
Length - Patch Cord
0.71 in
Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801 Standards, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Depth
1.09 in
Width
0.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC688BU
Zoro #
G1207815
UPC #
74983945405
Country of Origin
Unknown

Dimensions

Length - Patch Cord
0.71 in
Depth
1.09 in
Width
0.6"
Height
0.7"

Details

Connector Type - Patch Cord
Coupler Module
Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801 Standards, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Jacket Color
Blue
Shielding Type
U/UTP
Shielded
No
Item - Data Cable
Coupler Module
Features
Heat-Resistant
Temp. Range
-10 to 75°C
Category - Data Cable
6
Jacket Material - Wire and Cable
Polycarbonate
Connector Type on Second End
RJ-45 Network - Female
Connector on Second End Details
1 x 8-pin RJ-45 Network Female
Connector Type on First End
RJ-45 Network - Female
Product Series
TX6
Product Type
Network Adapter
Product Line
Mini-Com
Product Color
Blue
Adapter Type
RJ-45
Product Name
Coupler Module
Connector on First End Details
1 x 8-pin RJ-45 Network Female
Contact Plating
Gold
Wiring
A/B Universal
Category
CATEGORY 6
Termination
Idc
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.