Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATEGORY 6A 10 GB/S UTP PC W/

  • Mfr # UTP6AX7RD

  • Zoro # G610557465


product price: $23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Red
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTP6AX7RD
Zoro #
G610557465
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
7 ft
Wire Size
24 AWG

Details

Item
Network Cable
End 1 Connection Type
(1) RJ-45 Network - Male
End 2 Connection Type
(1) RJ-45 Network - Male
Cable Jacket Color
Red
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Cable Type
Category 6a
Shielded / Unshielded
Unshielded
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.