Zoro Homepage

CATEGORY 6A NETKEY PUNCHDOWN, MODULE, ORANGE,

  • Mfr # NK6X88MOR

  • Zoro # G1215235


product price: $18.85
/ea
Sold in multiples of 5 for $94.25

Key Features

Temp. Range
-10 to 75°C
Depth
1.16 in
Item - Data Cable
Jack Module
Category - Data Cable
6a
Length - Patch Cord
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK6X88MOR
Zoro #
G1215235
UPC #
74983722327
Country of Origin
Unknown

Dimensions

Depth
1.16 in
Length - Patch Cord
0.9 in
Width
0.65 in

Details

Temp. Range
-10 to 75°C
Item - Data Cable
Jack Module
Category - Data Cable
6a
Connector Type - Patch Cord
Jack Module - Standard
Shielding Type
U/UTP
Shielded
No
Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Jacket Color
Orange
Jacket Material - Wire and Cable
Polycarbonate
Product Type
Network Connector
Product Name
Cat.6a Network Connector
Connector Details
RJ-45 Network
Product Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Product Color
Orange
Number of Ports
1
Category
CATEGORY 6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.