Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATEGORY 6A NETKEY PUNCHDOWN, MODULE, YELLOW,

  • Mfr # NK6X88MYL

  • Zoro # G1214413


product price: $17.45
/ea

Key Features

Width
0.65 in
Jacket Color
Yellow
Jacket Material - Wire and Cable
Polycarbonate
Category - Data Cable
6a
Length - Patch Cord
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK6X88MYL
Zoro #
G1214413
UPC #
74983722426
Country of Origin
Unknown

Dimensions

Width
0.65 in
Length - Patch Cord
0.9 in
Depth
1.16 in

Details

Jacket Color
Yellow
Jacket Material - Wire and Cable
Polycarbonate
Category - Data Cable
6a
Item - Data Cable
Jack Module
Shielding Type
U/UTP
Temp. Range
-10 to 75°C
Shielded
No
Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Connector Type - Patch Cord
Jack Module - Standard
Product Type
Network Connector
Product Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Connector Details
RJ-45 Network
Product Name
Cat.6a Network Connector
Product Color
Yellow
Category
CATEGORY 6A
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.