Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATEGORY 6A, RJ45, 8-POSITION, 8-WIRE UNIVERSAL COUPLER, MODULE -BLACK

  • Mfr # CC6X88BL

  • Zoro # G1207772


product price: $48.85
/ea

Key Features

Width
0.6"
Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801 Standards, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Features
Heat-Resistant
Shielding Type
U/UTP
Depth
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC6X88BL
Zoro #
G1207772
UPC #
74983525447
Country of Origin
Unknown

Dimensions

Width
0.6"
Depth
1.09 in
Length - Patch Cord
0.71 in

Details

Standards
Exceeds ANSI/TIA-568.2-D and ISO 11801 Standards, Meets IEC 60603-7, Supports IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043; T568A/T568B
Features
Heat-Resistant
Shielding Type
U/UTP
Temp. Range
-10 to 75°C
Shielded
No
Category - Data Cable
6a
Jacket Material - Wire and Cable
Polycarbonate
Item - Data Cable
Coupler Module
Connector Type - Patch Cord
Coupler Module
Jacket Color
Black
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Product Type
Network Connector
Connector Details
1 x RJ-45 Network Female
Product Color
Black
Product Name
Network Connector
Category
CATEGORY 6A
Wiring
A/B Universal
Termination
Idc
Number of Ports
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.