
CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 10 FT
Mfr # UTPCH10GYY
Zoro # G0654176
product price: $15.15
/eaKey Features
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Length
10 FT. : 3.05 M
Cable Type
Category 5e
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UTPCH10GYY
Zoro #
G0654176
UPC #
-
Country of Origin
Unknown
Dimensions
Length
10 FT. : 3.05 M
Cable Length
10 ft
Details
Shielded
U/Utp - Unshielded Twisted Pair
Connector Type
RJ45 TO RJ45
Cable Type
Category 5e
Color
Grey
Connector on Second End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Connector Type on Second End
RJ-45 Network - Male
Product Color
Gray
Conductor
Copper
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.5e Patch Cable
Type
Patch Cords
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.