Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 10FT, POWERSUM+ ORG

  • Mfr # UTPCH10ORY

  • Zoro # G0652968


product price: $16.85
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Length - Patch Cord
10 ft
Cable Length
9.84 ft
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Edition 2.1 standards for all frequencies from 1 to 100 MHz; ANSI/TIA-968-A Requirements; Meets IEC 60603-7; UL 1863; IEEE 802.3af and IEEE 802.3at for PoE applications; T568A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH10ORY
Zoro #
G0652968
UPC #
74983062423
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Cable Length
9.84 ft
Wire Size
24 AWG
Outside Dia.
0.21 in
Length
10 FT. : 3.05 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
Clear Boot
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Edition 2.1 standards for all frequencies from 1 to 100 MHz; ANSI/TIA-968-A Requirements; Meets IEC 60603-7; UL 1863; IEEE 802.3af and IEEE 802.3at for PoE applications; T568A
Cable Type
Category 5e
Jacket Color
Orange
Material
Plug: Polycarbonate
Features
RapidID Enabled
Fire Rating - Data Cable
CM
Temp. Range
14 to 140°F
Shielded
No
Connector Type
RJ45 TO RJ45
Shielding Type
U/UTP
Category - Data Cable
5e
Solid / Stranded
Stranded
Item - Data Cable
Patch Cord
Cable Characteristic
Patch Cable
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Product Type
Network Cable
Product Color
Orange
American Wire Gauge
24 AWG
Connector Type on Second End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Conductor
Copper
Connector Type on First End
RJ-45 Network - Male
Product Name
Cat.5e U/UTP Patch Network Cable
Type
Patch Cords
Family
PAN-NET
Sub Family
UTPCH PATCH CORDS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.