Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 10FT, POWERSUM+ RED

  • Mfr # UTPCH10RDY

  • Zoro # G0626788


product price: $16.15
/ea

Key Features

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
No Boot
Length - Patch Cord
10 ft
Cable Length
10 ft
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH10RDY
Zoro #
G0626788
UPC #
74983062447
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Cable Length
10 ft
Wire Size
24 AWG
Outside Dia.
0.215 in
Length
10 FT. : 3.05 M

Details

Connector Type - Patch Cord
Modular Plug; Modular Plug; 8 Position
Boot Type - Data cable
No Boot
Standards
IEC 60603-7; IEEE 802.3af (PoE), IEEE 802.3at (PoE+), and IEEE 802.3bt Type 3 and 4 (PoE++); Exceeds all ANSI/TIA-568.2-D Category 5e and ISO 11801 Class D standards for all frequencies from 1 to 100 MHz; Meets ANSI/TIA-1096-A (formerly FCC Part 68); IEC 60603-7; UL 1863 and CAN/CSA-C22.2 (UL File E129886), Supports IEEE 802.3af/802.3at and 802.3bt type 3 and Type 4 PoE applications; T568A and T568B
Cable Type
Category 5e
Material
Plug: Polycarbonate
Category - Data Cable
5e
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Fire Rating - Data Cable
CM
Features
RapidID Enabled
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Jacket Color
Red
Solid / Stranded
Stranded
Shielded
No
Connector Type
RJ45 TO RJ45
Temp. Range
14 to 140°F
Cable Characteristic
Patch Cable
Product Type
Network Cable
Product Color
Red
Conductor
Copper
Connector on First End Details
1 x RJ-45 Network - Male
Connector Type on First End
RJ-45 Network - Male
Connector on Second End Details
1 x RJ-45 Network - Male
Product Name
Cat.5e UTP Patch Cable
Connector Type on Second End
RJ-45 Network - Male
Type
Patch Cords
Sub Family
UTPCH PATCH CORDS
Family
PAN-NET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.