Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CBL ASSY MOD 24-4PR STRANDED, CAT5E IP1 T568A/B 10FT, VIOLET

  • Mfr # UTPCH10VLY

  • Zoro # G0612386


product price: $16.15
/ea

Key Features

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTPCH10VLY
Zoro #
G0612386
UPC #
74983062478
Country of Origin
Unknown

Dimensions

Length - Patch Cord
10 ft
Length
10 FT. : 3.05 M
Outside Dia.
0.22 in
Wire Size
24 AWG
Cable Length
9.84 ft

Details

Item - Data Cable
Patch Cord
Category - Data Cable
5e
Connector Type - Patch Cord
RJ45 8; RJ45 8; Meets IEC 60603-7
Boot Type - Data cable
Clear Boot
Shielded
No
Jacket Color
Violet
Shielding Type
U/UTP
Standards
IEC 60603-7; PoE; Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863, CSA standard C22.2, T568A
Solid / Stranded
Stranded
Fire Rating - Data Cable
CM
Features
RapidID Enabled
Material
Plug: Polycarbonate
Connector Type
RJ45 TO RJ45
Temp. Range
14 to 140°F
Cable Type
Category 5e
Product Color
Violet
Connector on Second End Details
1 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Conductor
Copper
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Device Supported
Network Device
Product Name
Cat.5e U/UTP Patch Network Cable
Connector Type on First End
RJ-45 Network - Male
American Wire Gauge
24 AWG
Cable Characteristic
Patch Cable
Type
Patch Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.